Shop All Impact Socket Extensions
This Product is Discontinued
Armstrong
Extension Impact Lock, 3/8"Dr, 6" (Discontinued)
Mfr # 19-936
Zoro # G7055927
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 19-936
- Zoro # G7055927
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Description
Extension Imp Lock 3/8 In. Dr 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.