Shop All Ceiling Tiles
Armstrong World Industries
Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK
Mfr # 1830
Zoro # G4388955
product price: $119.99
/pk 8, $15.00/ea
Sold in multiples of 2 for $239.98
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$239.98
Free 30-Day Returns
Key Features
- Series Fine Fissured
- Width 24 in
- Noise Reduction Coefficient 0.55
- Installation Method Grid (Suspended)
- Edge Type Square Lay-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong World Industries
- MFR # 1830
- Zoro # G4388955
- UPC # 042369407922
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 48 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Length | 48 in |
Overall Width | 24 in |
Tile Size | 24 in x 48 in |
Description
Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class 35, Light Reflectance 85 Percent, Noise Reduction Coefficient 0.55, Recycled Content 73 Percent, Texture Medium, Application Libraries, Music Rooms, Color White, Coverage 64 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold and Mildew, Material Mineral Fiber, Resistance Properties Fire Resistive, Mildew Resistant, Mold Resistant, Sag Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- HARDWARE RESOURCES 20" Wx2-1/2"Dx3/16"H Countertop Support (CTOPSUP20)
- BEST Key 1A1E1KS112KS800 (887838155610)
- TRIMLITE 24" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2068pri8444BF)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1831A)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1729A)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728AAD)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 15/16 in Grid Size, 6 PK (513A)
- ARMSTRONG WORLD INDUSTRIES Optima Health Zone Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (3114EPB)
- ARMSTRONG WORLD INDUSTRIES Mesa Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (682)
- ARMSTRONG WORLD INDUSTRIES Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 12 PK (3355E)
- Armstrong World Industries Ceiling Tiles