Shop All Ceiling Tiles
Armstrong World Industries
Ceramaguard Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK
Mfr # 607A
Zoro # G0485899
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Series Ceramaguard
- Length 24 in
- Width 24 in
- Noise Reduction Coefficient 0.55
- Installation Method Grid (Suspended)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armstrong World Industries
- MFR # 607A
- Zoro # G0485899
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Length | 24 in |
Tile Size | 24 in x 24 in |
Overall Width | 24 in |
Description
Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 38, Light Reflectance 79 Percent, Noise Reduction Coefficient 0.55, Recycled Content 38 Percent, Texture Medium, Application Hospitality, Locker Rooms, Color White, Coverage 48 sq ft, Features 30-Year Limited System Warranty Against Visible Sag, Mold, and Mildew, Durable, Material Ceramic, Mineral Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Kit, Simplex, Assembly, RH (20178526D01)
- PRIMELINE TOOLS Window Lock, Sliding, Die Cast, PR (U 9809)
- ELMDOR Dry Wall Access Door, 16x24, Prime Coat W/ Screwdriver Lock (DW16X24PC-SDL)
- DELTANA Satin Stainless Steel Door and Butt Hinge, Holes per Leaf: 3 (SS35U32D)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (769A)
- ARMSTRONG WORLD INDUSTRIES Optima Tegular Ceiling Tile, 24 in W x 24 in L, Square Tegular, 9/16 in Grid Size, 12 PK (3355E)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1351N)
- ARMSTRONG WORLD INDUSTRIES VL Perforated Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (869B)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (1732AD)
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (608A)
- FROM PLAIN TO BEAUTIFUL IN HOURS Schoolhouse Faux Tin/ PVC 24-in x 24-in Black Textured Surface-mount Ceiling Tile, 10PK (222bk-24x24-10)
- Armstrong World Industries Ceiling Tiles