Shop All Flange Mount Relays
Armstrong
BALL FLOAT STAINLESS FLANGED 41BAR 1IN STEAM TRAP
Mfr # 33LD
Zoro # G506632474
original price:
$3,216.84
16% off
new price: $2,696.99
/ea
Free Shipping & Returns
$2,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless
- Size 1 in
- Mounting Type Flanged
- Pressure 594.6558 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armstrong
- MFR # 33LD
- Zoro # G506632474
- Country of Origin Unknown
- Category Flange Mount Relays
Dimensions
Size | 1 in |
Details
Material | Stainless |
Mounting Type | Flanged |
Pressure | 594.6558 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81)
- SQUARE D Circuit Breaker, HOM Series 25A, 2 Pole, 120/240V AC (HOM225CP)
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (MY2F-AC220/240)
- COMPONENT HARDWARE S/S Leg Socket FlangedTop And Flared Bod (A20-0206-C)
- SCHNEIDER ELECTRIC Relay, Side Flange, 3VA, 3PDT, 120VAC (788XCXRC1-120A)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- SCHNEIDER ELECTRIC Relay, 8Pin, DPDT, 10A, 24VAC (8501KFR12V14)
- Armstrong Electrical Relays