Shop All Fire Hoses
Armored Reel
Booster Fire Hose, Single Jacket, 100 ft L
Mfr # G541ARMRE100F
Zoro # G5368163
original price:
$607.50
26% off
new price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Color Red
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armored Reel
- MFR # G541ARMRE100F
- Zoro # G5368163
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-1/4" |
Length | 100 ft |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Foot Grounder, Full Coverage, Yellow, M (17271)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- ARMORED REEL Booster Fire Hose, 50 ft. L (G541ARMRE50N)
- ARMORED REEL Booster Fire Hose, 150 ft. L (G541ARMRE150N)
- ARMORED REEL Booster Fire Hose, Single Jacket, 200 ft L (G541ARMRE200N)
- ARMORED REEL Booster Fire Hose, Single Jacket, 50 ft L (G541ARMRE50F)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX100N)
- JAFLINE HD Attack Line Fire Hose, 400 psi, Blue (G52H15HDB50N)
- Armored Reel Fire Protection