Shop All Fire Hoses
Armored Reel
Booster Fire Hose, 100 ft. L
Mfr # G541ARMRE100N
Zoro # G4057672
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Color Red
- Hose Inside Diameter 1 in
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armored Reel
- MFR # G541ARMRE100N
- Zoro # G4057672
- Country of Origin Spain
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Inside Diameter | 1 in |
Coupling Bowl Size | 1-1/4" |
Length | 100 ft. |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, NFPA 1963, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (490XL-10)
- REEBOK Tactical Boots, 9-1/2W, Plain, 6in, Black, PR (RB8678)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK401VPE)
- ARMORED REEL Booster Fire Hose, 150 ft. L (G541ARMRE150N)
- ARMORED REEL Booster Fire Hose, 50 ft. L (G541ARMRE50N)
- ARMORED REEL Booster Fire Hose, Single Jacket, 50 ft L (G541ARMRE50F)
- ARMORED REEL Booster Fire Hose, Single Jacket, 100 ft L (G541ARMRE100F)
- ARMORED REEL Booster Fire Hose, Single Jacket, 200 ft L (G541ARMRE200N)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H15F100Q)
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- Armored Reel Fire Hoses