Shop All Power Steering Hoses
Armored
Armored 00204 Heavy Duty Power Steering Fluid 12 oz.; Pack of 12
Mfr # 493809
Zoro # G604014295
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armored
- MFR # 493809
- Zoro # G604014295
- Country of Origin United States
- Category Power Steering Hoses
Description
Features
- STP, Heavy Duty Power Steering Fluid.
- Protects Against Wear, Oxidation & Foaming - 40 & degree.
- Fahrenheit Point Assures Sub Zero Steering Performance.
- Capacity - 12 oz.
- Pack of 12.
- Dimension - 2.51 x 2.51 x 8.24 in.
- Item Weight - 0.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SB Motor Oil, 5W-30, Synthetic, 55 Gal. (M00100201)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- GATES Tri-Power Belts, AX98 (AX98)
- TIMBREN 03-12 RAM 2500/3500 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DRTT3500D)
- MOTORCRAFT Hose Asy, Km5081 (KM5081)
- CRP PRODUCTS Oe# 575602E001 P/S Hose, Psh0315 (PSH0315)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1105 (3L-1105)
- Armored Power Steering Hoses