Shop All Kraft Paper
Armor Wrap
VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000
Mfr # A30G1015
Zoro # G9662048
product price: $65.49
/pk 1000, $0.07/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lb
- Length 10"
- Width 15"
- Color Kraft
- Standards FDA Approved, RoHS Compliant, NACE TM0208-2008, MIL-PRF-3420G, JIS Z 1535 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Wrap
- MFR # A30G1015
- Zoro # G9662048
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 10" |
Width | 15" |
Sheet Width | 15 in |
Sheet Length | 10 in |
Details
Item | VCI Paper |
Basis Weight | 30 lb |
Color | Kraft |
Standards | FDA Approved, RoHS Compliant, NACE TM0208-2008, MIL-PRF-3420G, JIS Z 1535 Class 2 |
Bundle Weight | 14 lb |
Packing Paper Form | Sheet |
Packing Paper Type | VCI Paper |
Sheets per Bundle | 1,000 |
Roll Weight | 14 lb |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheet, Basis Weight 30 lb, Roll Weight 14 lb, Sheet Width 15 in, Sheet Length 10 in, Sheets per Bundle 1,000, Bundle Weight 14 lb, Color Kraft, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Black Color Family (61050)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- ZORO SELECT Reclosable Poly Bag Drawstring 6" x 4", Clear, Pk2000 (5CPD2)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- ARMOR WRAP VCI Paper, Brown, 12"L, 12"W, 30 lb., PK1000 (MPI1212)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- THE PACKAGING WHOLESALERS Poly Coated Virgin Kraft Paper, 50 lbs., 24"W x 600'L, 1 Roll (PKPPC2450)
- ZORO SELECT Natura Kraft Paper 30" x 720 ft., 50 lb. Basis Weight (5PGN8)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- Armor Wrap Kraft Paper