Shop All Packing Paper
Armor Wrap
Paper Wax Roll, 600 ft.L, 36inW.
Mfr # A30W36200
Zoro # G9417082
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lb
- Width 36"
- Color Kraft
- Length 200 ft.
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Wrap
- MFR # A30W36200
- Zoro # G9417082
- UPC # 854666005639
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 200 ft. |
Roll Dia. | 6 1/2 in |
Roll Length | 600 ft |
Roll Width | 36 in |
Details
Basis Weight | 30 lb |
Color | Kraft |
Item | VCI Paper |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product |
Packing Paper Type | VCI Paper |
Bundle Weight | 31 lb |
Roll Weight | 9 lb |
Packing Paper Form | Roll |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Roll, Basis Weight 30 lb, Roll Width 36 in, Roll Length 600 ft, Roll Weight 9 lb, Bundle Weight 31 lb, Roll Dia. 6 1/2 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- CHARTPAK Clearprint® Grid Paper Pad, 20lb., 30 Degree Isometric, 8-1/2"x11", 30 Sheets (932811ISO)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- ARMOR WRAP Multi Purpose Paper Roll, 600 ft.L, 36inW. (MPI36200)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- Armor Wrap Packing Paper