Shop All Packing Paper
Armor Wrap
Paper Sheets, 9 in. L, 9 in. W, PK1000
Mfr # A30G0909
Zoro # G4288630
product price: $42.39
/pk 1000, $0.04/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Width 9"
- Color Kraft
- Basis Weight 8 lb
- Standards FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Wrap
- MFR # A30G0909
- Zoro # G4288630
- UPC # 854666005523
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 9" |
Width | 9" |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Item | VCI Paper |
Color | Kraft |
Basis Weight | 8 lb |
Standards | FDA Approved |
Packing Paper Form | Sheet |
Roll Weight | 8 lb |
Bundle Weight | 8 lb |
Packing Paper Type | VCI Paper |
Sheets per Bundle | 1,000 |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheet, Basis Weight 8 lb, Roll Weight 8 lb, Sheet Width 9 in, Sheet Length 9 in, Sheets per Bundle 1,000, Bundle Weight 8 lb, Color Kraft, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminating Pouches, 11.5x9, PK50 (3200599)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- PARTNERS BRAND 20" x 42" Flat Poly Bags, 3 mil, Clear, PK 250 (PB917)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- ARMOR WRAP Paper Sheets, 18 in. L, 18 in. W, PK1000 (A30G1818)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- SEAMAN PAPER CO Tissue Paper, 20 X 30, White, 480 Sheets/ream (1SW20X30QF)
- Armor Wrap Packing Paper