Shop All Packing Paper
Armor Wrap
Paper Sheets, 18 in. L, 18 in. W, PK1000
Mfr # A30G1818
Zoro # G4288606
product price: $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Length 18"
- Basis Weight 30 lb
- Standards FDA Approved
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Wrap
- MFR # A30G1818
- Zoro # G4288606
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 18" |
Width | 18" |
Sheet Width | 18 in |
Sheet Length | 18 in |
Details
Color | Kraft |
Item | VCI Paper |
Basis Weight | 30 lb |
Standards | FDA Approved |
Sheets per Bundle | 1,000 |
Roll Weight | 28 lb |
Packing Paper Type | VCI Paper |
Packing Paper Form | Sheet |
Bundle Weight | 28 lb |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Sheet, Basis Weight 30 lb, Roll Weight 28 lb, Sheet Width 18 in, Sheet Length 18 in, Sheets per Bundle 1,000, Bundle Weight 28 lb, Color Kraft, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- PARTNERS BRAND Mailing Tubes with Caps, 1-1/2" x 24", Kraft, 50/Case (P1524K)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- ARMOR WRAP Paper Roll, 30 lb., 36inW. (A30G36200)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- ARMOR WRAP Multi Purpose Paper Roll, 600 ft.L, 36inW. (MPI36200)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- BSC PREFERRED 36'' - Waxed Paper Roll (S-7050)
- Armor Wrap Packing Paper