Shop All Packing Paper
Armor Wrap
Paper Roll, 600 ft.L, 12inW., PK3
Mfr # A30G12200
Zoro # G9491291
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 600 ft.
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product
- Basis Weight 30 lb
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Wrap
- MFR # A30G12200
- Zoro # G9491291
- UPC # 854666005424
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 12" |
Length | 600 ft. |
Roll Dia. | 6 in |
Roll Width | 12 in |
Roll Length | 600 ft |
Details
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product |
Item | VCI Paper |
Basis Weight | 30 lb |
Color | Kraft |
Bundle Weight | 26 lb |
Packing Paper Form | Roll |
Roll Weight | 9 lb |
Packing Paper Type | VCI Paper |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Roll, Basis Weight 30 lb, Roll Width 12 in, Roll Length 600 ft, Roll Weight 9 lb, Bundle Weight 26 lb, Roll Dia. 6 in, Color Kraft, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 (AVE27554)
- STOREX Wall File, Clear, PK3 (70229U06C)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- ARMOR WRAP Paper Roll, 30 lb., 24inW., 6in.dia., PK2 (A30G24200)
- ARMOR WRAP Multi Purpose Paper Roll, 600 ft.L, 36inW. (MPI36200)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- Armor Wrap Protective Packaging