Shop All Packing Paper
Armor Wrap
Multi Purpose Paper Roll, 600 ft.L, 36inW.
Mfr # MPI36200
Zoro # G9491377
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 30 lb
- Color Kraft
- Length 600 ft.
- Green Environmental Attribute Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product
- Roll Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Wrap
- MFR # MPI36200
- Zoro # G9491377
- UPC # 854666005592
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 600 ft. |
Roll Dia. | 6 in |
Width | 36" |
Roll Length | 600 ft |
Roll Width | 36 in |
Details
Basis Weight | 30 lb |
Color | Kraft |
Item | VCI Paper |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource, Plastic-Free Packaging Product |
Packing Paper Type | VCI Paper |
Roll Weight | 9 lb |
Packing Paper Form | Roll |
Bundle Weight | 26 lb |
Description
VCI Paper, Packing Paper Type VCI Paper, Packing Paper Form Roll, Basis Weight 30 lb, Roll Width 36 in, Roll Length 600 ft, Roll Weight 9 lb, Bundle Weight 26 lb, Roll Dia. 6 in, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Landscape Plastic Clipboard (49266)
- AMIGO GAMES Fruit Punch Game (18006)
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296" (32952)
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- ARMOR WRAP Paper Sheets, 18 in. L, 18 in. W, PK1000 (A30G1818)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- ARMOR WRAP Paper Sheets, 4 in. L, 4 in. W, PK1000 (A30G0404)
- ARMOR WRAP Paper Sheets, 12 in. L, 12 in. W, PK1000 (A30G1212)
- ARMOR WRAP Paper Roll, 30 lb., 18inW., PK2 (A30G18200)
- CURBY Paper Based Curby Fill (CBP2)
- Armor Wrap Packing Paper