Shop All Kraft Paper
Armor Wrap
Chipboard, Brown, 1" L, 1" W, 1 lb., PK25000
Mfr # VCICHIPS25000
Zoro # G9662206
product price: $264.99
/pk 25000, $0.01/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 1 lb
- Length 1"
- Width 1"
- Color Brown
- Standards FDA Approved, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Wrap
- MFR # VCICHIPS25000
- Zoro # G9662206
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1" |
Width | 1" |
Sheet Length | 1 in |
Sheet Width | 1 in |
Details
Item | Chipboard |
Basis Weight | 1 lb |
Color | Brown |
Standards | FDA Approved, RoHS Compliant |
Thickness | 0.03 in |
Bundle Weight | 24 lb |
Packing Paper Form | Sheet |
Sheets per Bundle | 25,000 |
Packing Paper Type | VCI Chipboard |
Roll Weight | 24 lb |
Description
Chipboard, Packing Paper Type VCI Chipboard, Packing Paper Form Sheet, Basis Weight 1 lb, Roll Weight 24 lb, Sheet Width 1 in, Sheet Length 1 in, Sheets per Bundle 25,000, Bundle Weight 24 lb, Color Brown, Thickness 0.03 in, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- U-MARK A10 Paint Marker Violet (10112)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 (A30G1015)
- ARMOR WRAP VCI Paper, Brown, 12"L, 12"W, 30 lb., PK1000 (MPI1212)
- ZORO SELECT 40lb. Natural Kraft Paper 36" x 900 ft. (5PGN3)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 (5PGR1)
- ZERUST Zerust VCI Kraft Paper Sheets, 3, PK2000 (300-M-00032)
- Armor Wrap Kraft Paper