Shop All Insulation and Cold Protection
Armor Shield
VCI Foam Emitter Pads, 2in. L., PK1000
Mfr # VCIFOAM0205
Zoro # G9491404
product price: $406.99
/pk 1000, $0.41/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 5 in
- Material Polyurethane Foam
- Color Gray
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # VCIFOAM0205
- Zoro # G9491404
- UPC # 854666005400
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 2 in |
Width | 5 in |
Height | 1/4" |
Details
Material | Polyurethane Foam |
Color | Gray |
Thickness | 1/4 in |
For Use With | Sensitive Parts, Electronics |
Item | VCI Emitter Pads |
Capacity | 1 cu. ft. |
Adhesion | No |
Area Protected | 1 cu ft |
Emitter Form | Pad |
Pads per Case | 1,000 |
Description
VCI Emitter Pads, Emitter Form Pad, Width 5 in, Length 2 in, Area Protected 1 cu ft, Pads per Case 1,000, Thickness 1/4 in, Color Gray, Material Polyurethane Foam, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- PACON Pacon Bordette Decorative Border, 2 1/4in x 50' Roll, Black (37306)
- SMEAD Pocket, Poly, Slfadhs, 6X4.5 Pk (SMD68164)
- C.H. HANSON Security Seal Wire, Copper, PK100 (27915)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- ARMOR SHIELD VCI Emitter Pads, Blue, 3-1/2 in. H, PK10 (VCIEMITTERCF33)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- PARTNERS BRAND Insulated Box Liners, 12" x 10" x 9", Silver, 25/Case (INL1210)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, 5°C/41°F, 100/Box (WM 5/41)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- Armor Shield Insulation and Cold Protection