Shop All Insulation and Cold Protection
Armor Shield
VCI Foam Emitter Pads, 1in. L., PK2000
Mfr # VCIFOAM0101
Zoro # G9491413
product price: $168.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 1 in
- Material Polyurethane Foam
- Color Gray
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # VCIFOAM0101
- Zoro # G9491413
- UPC # 854666005394
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 1 in |
Width | 1 in |
Height | 1/4" |
Details
Material | Polyurethane Foam |
Color | Gray |
Thickness | 1/4 in |
For Use With | Sensitive Parts, Electronics |
Adhesion | No |
Capacity | 0.25 cu. ft. |
Item | VCI Emitter Pads |
Emitter Form | Pad |
Area Protected | 1 cu ft |
Pads per Case | 2,000 |
Description
VCI Emitter Pads, Emitter Form Pad, Width 1 in, Length 1 in, Area Protected 1 cu ft, Pads per Case 2,000, Thickness 1/4 in, Color Gray, Material Polyurethane Foam, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- RUBBERMAID Regeneration Plastic Letter Tray, 6 Sect, Letter, 9.13x15.25x2.75, Blk (86028)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2", White, 50/Bundle (55VK62)
- ARMOR SHIELD VCI Emitter Pads, Blue, 3-1/2 in. H, PK10 (VCIEMITTERCF33)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 9-1/2", 4PK (209C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- THERMOSAFE Cold Pack, 3-1/4" L, 4" W, PK192 (PP3)
- THERMOSAFE Shipping Kit, 7-1/4" Inside Width, PK8 (314)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- Armor Shield Insulation and Cold Protection