Shop All Insulation and Cold Protection
Armor Shield
VCI Emitter Pads, Blue, 3-1/2 in. H, PK10
Mfr # VCIEMITTERCF33
Zoro # G3778881
product price: $51.59
/pk 10, $5.16/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 1 1/2 in
- Material Foam
- Color Gray
- Thickness 25 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # VCIEMITTERCF33
- Zoro # G3778881
- UPC # 854666005899
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 4 in |
Width | 1 1/2 in |
Height | 3-1/2" |
Details
Material | Foam |
Color | Gray |
Thickness | 25 mil |
For Use With | Electronics, Mechanical Parts |
Weight | 0.5 lb. |
Capacity | 33 cu. ft. |
Item | VCI Emitter Pads |
Adhesion | No |
Pads per Case | 10 |
Area Protected | 33 cu ft |
Emitter Form | Pad |
Description
VCI Emitter Pads, Emitter Form Pad, Width 1 1/2 in, Length 4 in, Area Protected 33 cu ft, Pads per Case 10, Thickness 25 mil, Color Gray, Material Foam, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- ARMOR POLY 54" x 44" VCI Bags, 4 mil, Blue (PB4B544496D)
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- MARSH Oil Stencil Board, 20" L x 7" W, Paper (OB15-7X20-50)
- ARMOR SHIELD VCI Foam Emitter Pads, 2in. L., PK1000 (VCIFOAM0205)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 5" (53XM43)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (422)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- Armor Shield Protective Packaging