Shop All Moisture Absorbents and Indicators
Armor Shield
Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800
Mfr # D2UCT-D
Zoro # G9508764
product price: $380.99
/pk 800, $0.48/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Length 6 in
- Absorbs Moisture
- Features Most Economical Desiccant
- Unit 2
- Area Protected 1.67 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # D2UCT-D
- Zoro # G9508764
- UPC # 854666005721
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 6 in |
Width | 3 in |
Desiccant Bag Size | 2 oz |
Details
Absorbs | Moisture |
Features | Most Economical Desiccant |
Unit | 2 |
Area Protected | 1.67 cu ft |
Item | Desiccant |
Application | Closed Containers |
Package Type | Bag |
Color | White |
Weight | 2 oz. |
Material | Tyvek |
Bags per Package | 800 |
Desiccant Bag Type | Tyvek(R) Bags |
Container Type | Drum |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 1.67 cu ft, Width 3 in, Length 6 in, Desiccant Bag Size 2 oz, Container Type Drum, Bags per Package 800, Application Closed Containers, Material Tyvek, Color White, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- ILC Replacement for Brother Tn-450-er (TN-450-ER BROTHER)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 38", Kraft 25/Bundle (55VG07)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- ARMOR SHIELD Desiccant, 5-1/2in. L, 5in. W, 4 oz., PK500 (D4UCT-D)
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- SCS Desiccant, 1 Unit Plastic Pouch (1PLDES300)
- Armor Shield Protective Packaging