Shop All Moisture Absorbents and Indicators
Armor Shield
Desiccant, 5-1/2in. L, 5in. W, 4 oz., PK500
Mfr # D4UCT-D
Zoro # G9508755
original price:
$435.99
8% off
new price: $396.99
/pk 500, $0.79/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Material Tyvek
- Area Protected 3.33 cu ft
- Features Most Economical Desiccant
- Application Closed Containers
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # D4UCT-D
- Zoro # G9508755
- UPC # 854666005738
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 5 in |
Length | 5 1/2 in |
Desiccant Bag Size | 4 oz |
Details
Material | Tyvek |
Area Protected | 3.33 cu ft |
Features | Most Economical Desiccant |
Application | Closed Containers |
Color | White |
Weight | 4 oz. |
Item | Desiccant |
Absorbs | Moisture |
Package Type | Bag |
Unit | 4 |
Desiccant Bag Type | Tyvek(R) Bags |
Bags per Package | 500 |
Container Type | Drum |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 3.33 cu ft, Width 5 in, Length 5 1/2 in, Desiccant Bag Size 4 oz, Container Type Drum, Bags per Package 500, Application Closed Containers, Material Tyvek, Color White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A4 Size, Strong Bond Paper, Square Flap W/Peel & Stick Closure, 100PK (64511)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- ARMOR SHIELD Desiccant, 8in. L, 5in. W, 8 oz., PK300 (D8UCT-D)
- ARMOR SHIELD Desiccant, 80oz., Clay Sewn, 8.75", PK30 (D80UCS)
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- Armor Shield Moisture Absorbents and Indicators