Shop All Moisture Absorbents and Indicators
Armor Shield
Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300
Mfr # D1UCT-D
Zoro # G9508773
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek
- Absorbs Moisture
- Area Protected 0.83 cu ft
- Features Most Economical Desiccant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Shield
- MFR # D1UCT-D
- Zoro # G9508773
- UPC # 854666005714
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 3 in |
Length | 4 in |
Desiccant Bag Size | 1 oz |
Details
Material | Tyvek |
Absorbs | Moisture |
Area Protected | 0.83 cu ft |
Features | Most Economical Desiccant |
Color | White |
Application | Closed Containers |
Unit | 1 |
Package Type | Bag |
Item | Desiccant |
Weight | 1 oz. |
Bags per Package | 1,300 |
Container Type | Drum |
Desiccant Bag Type | Tyvek(R) Bags |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.83 cu ft, Width 3 in, Length 4 in, Desiccant Bag Size 1 oz, Container Type Drum, Bags per Package 1,300, Application Closed Containers, Material Tyvek, Color White, Package Quantity 1300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family (61127)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 12", Kraft, 20/Bundle (11A791)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- ARMOR SHIELD Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700 (D1/3UCT)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- ARMOR SHIELD Desiccant, 5-1/2in. L, 5in. W, 4 oz., PK500 (D4UCT-D)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- PARTNERS BRAND Clay Desiccants, 34 Gallon Drum, 3" x 4" x 1/4", Kraft, 1300/Case (DES110)
- Armor Shield Protective Packaging