Shop All Moisture Absorbents and Indicators
Armor Shield
Desiccant, 3-1/8in. L, 1-1/2in. W, PK550
Mfr # D1/2UCT
Zoro # G9508807
product price: $130.99
/pk 550, $0.24/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color White
- Weight 1 oz.
- Material Tyvek
- Features Most Economical Desiccant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # D1/2UCT
- Zoro # G9508807
- UPC # 854666005684
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 1 1/2 in |
Length | 3 1/8 in |
Desiccant Bag Size | 1/2 oz |
Details
Color | White |
Weight | 1 oz. |
Material | Tyvek |
Features | Most Economical Desiccant |
Area Protected | 0.42 cu ft |
Item | Desiccant |
Package Type | Bag |
Absorbs | Moisture |
Application | Closed Containers |
Unit | 1/2 |
Container Type | Pail |
Desiccant Bag Type | Tyvek(R) Bags |
Bags per Package | 550 |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.42 cu ft, Width 1 1/2 in, Length 3 1/8 in, Desiccant Bag Size 1/2 oz, Container Type Pail, Bags per Package 550, Application Closed Containers, Material Tyvek, Color White, Package Quantity 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- STOREX Wall File, Clear, PK3 (70245U06C)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- ARMOR SHIELD Desiccant, 16oz., Clay Tyvek, 5.7, PK150 (D16UCT-D)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- ARMOR SHIELD Desiccant, 80oz., Clay Sewn, 8.75", PK30 (D80UCS)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, Tyvek, PK300 (D1UCT)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- ARMOR SHIELD Desiccant, 8in. L, 5in. W, 8 oz., PK300 (D8UCT-D)
- ZORO SELECT Desiccant, Tyvek Pkt, 104 cu. ft., PK72 (20TL91)
- Armor Shield Moisture Absorbents and Indicators