Shop All Moisture Absorbents and Indicators
Armor Shield
Desiccant, 3-1/2in. L, 1in W, 1/3 oz, PK700
Mfr # D1/3UCT
Zoro # G9508816
product price: $120.99
/pk 700, $0.17/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/2 in
- Package Type Bag
- Material Tyvek
- Color White
- Area Protected 0.28 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Shield
- MFR # D1/3UCT
- Zoro # G9508816
- UPC # 854666005677
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Length | 3 1/2 in |
Width | 1 in |
Desiccant Bag Size | 1/3 oz |
Details
Package Type | Bag |
Material | Tyvek |
Color | White |
Area Protected | 0.28 cu ft |
Absorbs | Moisture |
Application | Closed Containers |
Features | Most Economical Desiccant |
Weight | 1/3 oz. |
Item | Desiccant |
Bags per Package | 700 |
Desiccant Bag Type | Tyvek(R) Bags |
Container Type | Pail |
Description
Desiccant, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.28 cu ft, Width 1 in, Length 3 1/2 in, Desiccant Bag Size 1/3 oz, Container Type Pail, Bags per Package 700, Application Closed Containers, Material Tyvek, Color White, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- GHENT 72"L Display Rail (H72-SS)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- ZORO SELECT Deluxe Packing Boxes, 24"x18"x18", Kraft, PK10 (49NP82)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- ARMOR SHIELD Desiccant, 3-1/8in. L, 1-1/2in. W, PK550 (D1/2UCT)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- ARMOR SHIELD Desiccant, 2-1/2in. L, 1in W, 1/6 oz, PK1200 (D1/6UCT)
- ARMOR SHIELD Desiccant, 8in. L, 5in. W, 8 oz., PK300 (D8UCT-D)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- Armor Shield Protective Packaging