Shop All Reclosable Bags
Armor Poly
VCI Reclosable Poly Bags 12" x 10", 4 mil, Blue, Pk1000
Mfr # PB4B1012ZIP
Zoro # G9508992
product price: $376.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 10 in
- Length 12 in
- Color Blue
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B1012ZIP
- Zoro # G9508992
- UPC # 854666005288
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 10 in |
Length | 12 in |
Depth | 12" |
Usable Width | 10 in |
Seal Length | 10 in |
Usable Length | 11 1/4 in |
Seal Width | 1/8 in |
Details
Thickness | 4 mil |
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 12 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 10 in, Seal Width 1/8 in, Usable Length 11 1/4 in, Usable Width 10 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Tubng Dispenser, Slide Cutter, 12" (EP-725-12)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51060HIC125)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- ARMOR POLY VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000 (PVCIBAG4MB0608ZIP)
- ARMOR POLY Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000 (PB4B0406ZIP)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (MD664)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- ZORO SELECT Reclosable Poly Bag Slide Seal 6" x 6", 3 mil, Clear, Pk250 (5CNX3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- Armor Poly Shipping & Packing Bags