Shop All Reclosable Bags
Armor Poly
Reclosable Poly Bag, Blue, 8" L, 6"W, PK2000
Mfr # PB4B0608ZIP
Zoro # G6574948
product price: $325.99
/pk 2000, $0.16/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6 in
- Length 8 in
- Color Blue
- Bag Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B0608ZIP
- Zoro # G6574948
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Depth | 0 |
Seal Length | 6 in |
Seal Width | 1/8 in |
Usable Length | 7 1/4 in |
Usable Width | 6 in |
Details
Thickness | 4 mil |
Color | Blue |
Bag Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 6 in, Seal Width 1/8 in, Usable Length 7 1/4 in, Usable Width 6 in, Package Quantity 2000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON STAMP SET 9PC HANSON1/8"" (20683)
- TOPS PRODUCTS PAD, LGL RULED, PERF, LTR, CA (7532)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- ZORO SELECT 10" x 12" Open Poly Bags, 0.75 mil, Clear, PK 1000 (55NK48)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK100 (PB4B262446D)
- ARMOR POLY VCI Reclosable Poly Bags 8" x 6", 4 mil, Blue, Pk1000 (PVCIBAG4MB0608ZIP)
- ARMOR POLY Rust Preventative Co-Ex Poly Bag, PK50 (PB4B343150D)
- ARMOR POLY Reclosable Poly Bag, Blue, 6" L, 4"W, PK2000 (PB4B0406ZIP)
- BSC PREFERRED 4 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1294)
- CHOICE 9'' x 12'' 1.6 Mil Polypropylene Lip and Tape Resealable Bag, 1000PK (1300912LPT)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (6GGL9)
- Armor Poly Shipping & Packing Bags