Shop All Plastic Bags
Armor Poly
90" D x 46" W Open Poly Bags, 4 mil, Clear
Mfr # PB4C494690D
Zoro # G6576899
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 46"
- Length 49"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Poly
- MFR # PB4C494690D
- Zoro # G6576899
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 46" |
Length | 49" |
Depth | 90" |
Size | 90" D x 46" W |
Details
Item | Open Poly Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Carton Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 90 in, Width 46 in, Length 49 in, Clear, Package Configuration Carton Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 35
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Mini Digital Film & Slide Scanner – Converts Negatives & Slides to 22 Megapixel JPEG Images (RODFD20)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- PILOT Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black (PIL36272)
- LEARNING RESOURCES Primary Science Leap + Launch Rocket (2819)
- ARMOR POLY 23" x 17" VCI Bags, 4 mil, Blue (PB4B231746)
- ARMOR POLY Rust Preventative Flat Poly Bag, PK250 (PB4B2030IC)
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- Armor Poly Shipping & Packing Bags