Shop All Plastic Bags
Armor Poly
80" D x 45" W Open Poly Bags, 4 mil, Blue
Mfr # PB4B554580D
Zoro # G6550807
product price: $405.99
/pk 40, $10.15/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45"
- Length 55"
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B554580D
- Zoro # G6550807
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 45" |
Length | 55" |
Depth | 80" |
Size | 80" D x 45" W |
Details
Item | Open Poly Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Cored Roll |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 80 in, Width 45 in, Length 55 in, Blue, Package Configuration Cored Roll, FDA Compliant No, Bag Closure Type None, Package Quantity 40
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Double Adjustable Art Easel, Dry Erase Panels, 24 x 26-7/8 x 44-1/2 Inches (16667)
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", White (31120)
- SHARP Calculator, Scientific, Write View Display (ELW535TGBBL)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- ARMOR POLY Rust Preventative Flat Poly Bag, PK750 (PB3B1515IC)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- ARMOR POLY 68" D x 45" W Open Poly Bags, 4 mil, Blue (PB4B554568)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- PARTNERS BRAND 8" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2290)
- Armor Poly Shipping & Packing Bags