Shop All Plastic Bags
Armor Poly
68" D x 45" W Open Poly Bags, 4 mil, Blue
Mfr # PB4B554568
Zoro # G6574342
product price: $357.99
/pk 35, $10.23/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45"
- Length 55"
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B554568
- Zoro # G6574342
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 45" |
Length | 55" |
Depth | 68" |
Size | 68" D x 45" W |
Details
Item | Open Poly Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 68 in, Width 45 in, Length 55 in, Blue, Package Configuration Cored Roll, FDA Compliant No, Bag Closure Type None, Package Quantity 35
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-300DT)
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- ZORO SELECT Steel Strapping, 0.017" Thickness, 3/4" W (52YU50)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- ARMOR POLY 23" x 17" VCI Bags, 4 mil, Blue (PB4B231746)
- ARMOR POLY 6" L x 4" W Open Poly Bags, 4 mil, Blue (PVCIBAG4MB0406IC)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue (PB4B161021IC)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5ZW18)
- Armor Poly Shipping & Packing Bags