Shop All Plastic Bags
Armor Poly
6" L x 4" W Open Poly Bags, 4 mil, Blue
Mfr # PVCIBAG4MB0406IC
Zoro # G6545493
product price: $315.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 6"
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PVCIBAG4MB0406IC
- Zoro # G6545493
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 4" |
Length | 6" |
Depth | 0 |
Size | 6" L x 4" W |
Details
Item | Open Poly Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Carton Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 4 in, Length 6 in, Blue, Package Configuration Carton Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 5000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 4", Fluorescent Green, 500/Roll (DL638J)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Green (TZe741)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue (PB4B161021IC)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- ARMOR POLY 58" x 48" VCI Bags, 4 mil, Blue (PB4B584880)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- ZORO SELECT 20" x 18" Open Poly Bags, 2 mil, Clear (5DGZ5)
- Armor Poly Shipping & Packing Bags