Shop All Plastic Bags
Armor Poly
58" x 48" VCI Bags, 4 mil, Blue
Mfr # PB4B584880
Zoro # G9603334
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Poly
- MFR # PB4B584880
- Zoro # G9603334
- UPC # 854666005134
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 48" |
Length | 58" |
Depth | 80" |
Size | 58" x 48" |
Details
Item | VCI Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Closure Type | None |
Package Configuration | Roll |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 80 in, Width 48 in, Length 58 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type None, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- REDIFORM OFFICE PRODUCTS Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad (6K681)
- TOPS Daily Attendance Card, 8-1/2 x 11, PK50 (TOP3284)
- PARTNERS BRAND Flat Mailers, 12-3/4" x 15", White, 100/Case (RM4W)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- ARMOR POLY 10" x 8" VCI Bags, 4 mil, Blue (PB4B0810IC)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- PARTNERS BRAND 7" x 8" Plastic Bags Roll, 2 mil, Clear (AB332)
- Armor Poly Plastic Bags