Shop All Plastic Bags
Armor Poly
50" x 48" VCI Bags, 2 mil, Blue
Mfr # PB2B504880
Zoro # G9603395
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Color Blue
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Poly
- MFR # PB2B504880
- Zoro # G9603395
- UPC # 854666005097
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 48" |
Length | 50" |
Depth | 80" |
Size | 50" x 48" |
Details
Item | VCI Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 80 in, Width 48 in, Length 50 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type None, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Professional Numberer (TDTT5558)
- PERFORMANCE TOOL Fingernail Brush, W3300 (W3300)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ32)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 6", 2 mil, Clear, Pk1000 (MGBD2P0406)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- ARMOR POLY 23" x 17" VCI Bags, 4 mil, Blue (PB4B231746)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- ARMOR POLY 68" D x 45" W Open Poly Bags, 4 mil, Blue (PB4B554568)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- Armor Poly Shipping & Packing Bags