Shop All Plastic Bags
Armor Poly
34" x 33" VCI Bags, 4 mil, Blue
Mfr # PB4B343365D
Zoro # G9603361
product price: $283.99
/pk 50, $5.68/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B343365D
- Zoro # G9603361
- UPC # 854666005066
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 33" |
Length | 34" |
Depth | 65" |
Size | 34" x 33" |
Details
Item | VCI Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Closure Type | None |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 65 in, Width 33 in, Length 34 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type None, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Molded Seals 8-1/2" x 9/64", Yellow, Pk250 (061N21PPYL)
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- PILOT Dr. Grip Frosted Ink Retractable Ballpoi (36250)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- ARMOR POLY 24" x 18" VCI Bags, 4 mil, Blue, PK 250 (PB4B1824IC)
- ARMOR POLY 54" x 44" VCI Bags, 4 mil, Blue (PB4B544496D)
- ARMOR POLY 10" x 8" VCI Bags, 4 mil, Blue (PB4B0810IC)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- PARTNERS BRAND 12" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1195)
- Armor Poly Shipping & Packing Bags