Shop All Plastic Bags
Armor Poly
21" D x 10" W Open Poly Bags, 4 mil, Blue
Mfr # PB4B161021IC
Zoro # G6563267
product price: $225.99
/pk 250, $0.90/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 16"
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B161021IC
- Zoro # G6563267
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 16" |
Depth | 21" |
Size | 21" D x 10" W |
Details
Item | Open Poly Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Carton Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 21 in, Width 10 in, Length 16 in, Blue, Package Configuration Carton Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 250
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Accepted", 2" Circle, Fluorescent Yellow, 500/Roll (DL1257)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- MAYNE Manchester Mail Post - White (5852-W)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- ARMOR POLY 54" x 44" VCI Bags, 4 mil, Blue (PB4B544496D)
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- ARMOR POLY 68" D x 45" W Open Poly Bags, 4 mil, Blue (PB4B554568)
- ARMOR POLY 14" x 10" VCI Bags, 2 mil, Blue (PB2B141019IC)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- Armor Poly Shipping & Packing Bags