Shop All Plastic Bags
Armor Poly
12" x 10" VCI Bags, 4 mil, Blue, PK 1000
Mfr # PB4B1012IC
Zoro # G9508931
product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B1012IC
- Zoro # G9508931
- UPC # 854666005219
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Depth | 12" |
Size | 12" x 10" |
Details
Item | VCI Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 12 in, Width 10 in, Length 12 in, Blue, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Green, PK5000 PK (103366)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- ARMOR POLY 12" D x 11" W Open Poly Bags, 4 mil, Blue (PB4B131125IC)
- ARMOR POLY 36" x 24" VCI Bags, 4 mil, Blue (PB4B2436IC)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- ARMOR POLY 54" x 44" VCI Bags, 4 mil, Blue (PB4B544496D)
- ARMOR POLY Rust Preventative Flat Poly Bag, PK750 (PB3B1515IC)
- ARMOR POLY 58" x 48" VCI Bags, 4 mil, Blue (PB4B584880)
- ZORO SELECT 12" x 9" Header Bags, 1.50 mil, Clear (2EWH2)
- Armor Poly Plastic Bags