Shop All Plastic Bags
Armor Poly
10" x 8" VCI Bags, 4 mil, Blue
Mfr # PB4B0810IC
Zoro # G9508956
product price: $179.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Write on Surface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Poly
- MFR # PB4B0810IC
- Zoro # G9508956
- UPC # 854666005196
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 10" |
Depth | 10" |
Size | 10" x 8" |
Details
Item | VCI Bags |
Color | Blue |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Description
Bag Features Corrosion-Inhibiting VCI, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 10 in, Width 8 in, Length 10 in, Blue, Package Configuration Case Pack, FDA Compliant No, Bag Closure Type None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- OPTIMA SCALES Optima Scales OP-916SS-4x4-5 NTEP Heavy Duty Pallet Scale - 4 x 4 ft.; 5000 x 1 lb. (OP-916SS-4x4-5)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 14ft, PK125 (GWBT 12g x 14ft x 125)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 608-0/HGALSEALS (PEN128RTU)
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- ARMOR POLY 12" x 9" VCI Bags, 4 mil, Blue (PB4B0912IC)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- ARMOR POLY Rust Preventative Flat Poly Bag, PK750 (PB3B1515IC)
- ARMOR POLY 21" D x 10" W Open Poly Bags, 4 mil, Blue (PB4B161021IC)
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- Armor Poly Plastic Bags