Shop All Label Maker Ribbons
Armor Inkanto
T65006IO AWX FH 3'' x 1181' Resin Enhanced Wax Thermal Transfer Ribbon, 12PK
Mfr # 105T65006IO
Zoro # G811590131
product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
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
- Brand Armor Inkanto
- MFR # 105T65006IO
- Zoro # G811590131
- Country of Origin United States
- Category Label Maker Ribbons
Description
This Armor Inkanto T65006IO AWX FH 3'' x 1181' resin enhanced wax thermal transfer ribbon is a perfect solution for all of your printing needs! This thermal transfer ribbon features excellent sensitivity and receptor multi-compatibility for traditional wax applications. Plus its exceptional smudge resistance and print quality offer an enhanced level of performance. Primarily used with thermal transfer labels in thermal transfer printers it prints a clear crisp lasting image that's great for barcoding inventory control and food / beverage labeling.This product offers high-quality printing on coated glossy coated and Vellum paper labelstocks. It also prints on synthetics including polypropylene PP polyethylene PE and polyethylene terephthalate PET. With 12 rolls per pack you'll be sure to have enough ribbon to get the job done!Overall Dimensions:Width: 3'' 76mmLength: 1181' 3875m
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
- HONEYWELL Half Mask Respirator Size Large (550030L)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- GATEWAY SAFETY StarLite Squared Safety Glasses (GLS504)
- BRADLEY Bradley® Drench Shower Tester - S19-330ST (S19-330ST)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 244', 0.5" Core (03200GS11007)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Label, 1 1/2 in W, White (M6-31-499)
- Armor Inkanto Label Maker Ribbons