Shop All Label Maker Ribbons
Armor Inkanto
T65002IO AWX FH 2.17'' x 1181' Resin Enhanced Wax Thermal Transfer Ribbon, 12PK
Mfr # 105T65002IO
Zoro # G311590129
product price: $93.15
/pk 12, $7.76/ea
Free Shipping & Returns
$93.15
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
- Brand Armor Inkanto
- MFR # 105T65002IO
- Zoro # G311590129
- Country of Origin United States
- Category Label Maker Ribbons
Description
This Armor Inkanto T65002IO AWX FH 2.17'' x 1181' resin enhanced wax thermal transfer ribbon is a perfect solution for all of your printing needs! This thermal transfer ribbon features excellent sensitivity and receptor multi-compatibility for traditional wax applications. Plus its exceptional smudge resistance and print quality offer an enhanced level of performance. Primarily used with thermal transfer labels in thermal transfer printers it prints a clear crisp lasting image that's great for barcoding inventory control and food / beverage labeling.This product offers high-quality printing on coated glossy coated and Vellum paper labelstocks. It also prints on synthetics including polypropylene PP polyethylene PE and polyethylene terephthalate PET. With 12 rolls per pack you'll be sure to have enough ribbon to get the job done!Overall Dimensions:Width: 2.17'' 55mmLength: 1181' 3875m
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
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- POWERBUILT 9" X 20" Kneeling Pad (642413)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-3X)
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- BRADY Label, 3/4 in W, Clear; White (M6-30-427)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6202)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- TST/IMPRESO RIBBON, ERC 27, PUR, 6/CTN (2481)
- Armor Inkanto Label Maker Ribbons