Shop All Label Maker Ribbons
Armor Inkanto
T64987IO AWR 8 4.33'' x 1476' Wax Thermal Transfer Ribbon, 12PK
Mfr # 105T64987IO
Zoro # G011590153
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Inkanto
- MFR # 105T64987IO
- Zoro # G011590153
- Country of Origin United States
- Category Label Maker Ribbons
Description
This Armor Inkanto T64987IO AWR 8 4.33'' x 1476' wax thermal transfer ribbon is a perfect solution for all of your printing needs! This thermal transfer ribbon features excellent blackness and receptor multi-compatibility that is sure to meet expectations for traditional wax applications. Primarily used with thermal transfer labels in thermal transfer printers it prints a clear crisp lasting image that's great for barcoding inventory control and food / beverage labeling.This product offers high-quality printing on coated glossy coated and Vellum paper labelstocks. It also prints on synthetics including polypropylene PP polyethylene PE and polyethylene terephthalate PET. With 12 rolls per pack you'll be sure to have enough ribbon to get the job done!Overall Dimensions:Width: 4.33'' 110mmLength: 1476' 4843m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 M 110)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red (A1107RED)
- MACRAY MacRay 188 RED Arrow Lock Identification Tags, 150 Pack - Red (188 RED)
- BRADY Label, 1 in W, Clear; White (BM-23-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- LATHEM TIME Rbn, 3000 Series Time Clock (72CN)
- Armor Inkanto Safety Labels