Shop All Cut-Resistant Sleeves
Armor Guys
Taeki5 18'' A4 Hi-Vis Yellow Protective Sleeve with Thumb Hole 01-019T
Mfr # 36401019T
Zoro # G111590640
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 36401019T
- Zoro # G111590640
- Country of Origin China
- Category Cut-Resistant Sleeves
Description
Keep your staff safe with this Armor Guys Taeki5 hi-vis yellow protective sleeve with thumb hole. With a continuous knit wrist design this sleeve combines comfort with enhanced protection. Featuring EN 407 protection of X1XXXX this sleeve offers light heat resistance. The Taeki5 single-ply material effortlessly wicks moisture and resists lint.This sleeve boasts EN 388 CE protection of 444XD and ANSI level A4 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus it features a convenient thumb hole that helps keep the sleeve in place. The length and size are suitable for most wearers while its hi-vis yellow color makes it distinguishable from other sleeves in your storage space. Perfect for automotive assembly light manufacturing sheet metal handling construction and recycling applications this sleeve is sure to boost both safety and productivity.Overall Dimensions:Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Mirror Scratch-Resistant (SVP405)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-1200-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-IBLK-02-S)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size L (9) (99-1-9880-9)
- ARMOR GUYS Kyorene Pro 18'' A6 Gray Graphene Protective Sleeve with Thumb Hole 00-801T (36400801T)
- ARMOR GUYS Cut-Resistant Sleeve, 18", OneSize, A4 (01-019T)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (48-73-9051)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- MCR SAFETY Economy Weight 12 Sleeve (9372E)
- Armor Guys Cut-Resistant Sleeves