Shop All Cut-Resistant Sleeves
Armor Guys
Kyorene Pro 18'' A6 Gray Graphene Protective Sleeve with Thumb Hole 00-801T
Mfr # 36400801T
Zoro # G411581560
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 36400801T
- Zoro # G411581560
- Country of Origin China
- Category Cut-Resistant Sleeves
Description
Keep your staff safe with this Armor Guys Kyorene Pro gray graphene protective sleeve with thumb hole. With a continuous knit wrist design this sleeve combines comfort with enhanced protection. The Kyorene Pro graphene material offers high tensile strength and excellent cut abrasion and heat resistance. This unique fiber features anti-aging anti-bacterial anti-static and anti-ultraviolet properties while maintaining a lightweight flexible and comfortable design. Thanks to these properties this sleeve helps eliminate harmful bacteria provide thermal regulation and neutralize odors.This sleeve boasts EN 388 CE protection of 254XF and ANSI level A6 cut protection without using stainless steel or fiberglass helping keep your employees safe from abrasions blade cuts tears and punctures. It features a convenient thumb hole that helps keep the sleeve in place. The length and size are suitable for most wearers while its gray color makes it distinguishable from other sleeves in your storage space. Perfect for metal fabrication metal stamping steel processing and glass handling applications this sleeve is sure to boost both safety and productivity.Overall Dimensions:Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- 5.11 Tactical Boots, 10, W, Black, Plain, Mens, PR (12394)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XL (101618-410 XL REG)
- ARMOR GUYS Cut-Resistant Sleeve, 18", OneSize, A4 (01-019T)
- SHOWA Cut Resistant Sleeve, XL, 16 In. L (S8115XL-16)
- TENACTIV Sleeve, Tube Knit, Blend Black, A9, XL, PR (KPSTA18TH/XL)
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. (3CZK8)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 12 in, Black, Small (11-251)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSGL)
- Armor Guys Cut-Resistant Sleeves