No Product Image Available

Armor Guys

Kyorene Pro 00-840-L Gray 18 Gauge A4 Graphene Gloves


product price: $16.59
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with this Armor Guys Kyorene Pro gray graphene pair of gloves with black HCT microfoam nitrile palm coating. This pair of gloves comes with an HCT microfoam nitrile coating which provides protection against chemicals and caustic substances. With a continuous knit wrist design and an 18 gauge Kyorene Pro graphene liner this pair of gloves combines comfort with enhanced protection. The Kyorene Pro graphene liner offers high tensile strength and excellent cut abrasion and heat resistance. This unique fiber features anti-aging anti-bacterial anti-static and anti-ultraviolet properties while maintaining a lightweight flexible and comfortable design. Thanks to these properties these gloves help eliminate harmful bacteria provide thermal regulation and neutralize odors.These gloves boast EN 388 CE protection of 4X42D and ANSI level A4 cut protection without using stainless steel or fiberglass helping to keep your employees safe from abrasions blade cuts tears and punctures. The thumb crotch is reinforced for long-term use and the fingertips have touchscreen capabilities. Designed with ergonomics in mind this pair of gloves offers an ideal fit that is suitable for most hand shapes. Plus the gray color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing metal stamping sheet metal handling steel processing and construction applications this pair of gloves is sure to boost both safety and productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.