Shop All Coated Gloves
Armor Guys
Kyorene 00-207-L Gray 15 Gauge A2 Graphene Glove Liners - Large
Mfr # 364207L
Zoro # G411583908
product price: $8.85
/pr
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 364207L
- Zoro # G411583908
- Country of Origin China
- Category Coated Gloves
Description
Protect your hands with this Armor Guys Kyorene gray pair of glove liners. With a continuous knit wrist design and a 15 gauge Kyorene graphene design this pair of glove liners combines comfort with enhanced protection. The Kyorene graphene material offers high tensile strength and excellent cut abrasion and heat resistance. This unique fiber features anti-aging anti-bacterial anti-static and anti-ultraviolet properties while maintaining a light weight flexible and comfortable design. Thanks to these properties these glove liners help eliminate harmful bacteria provide thermal regulation and neutralize odors. Plus these liners are perfect for use under heavier work gloves.These glove liners boast EN 388 CE protection of 213XA and ANSI level A2 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Designed specifically for kitchen use these glove liners comply with FDA food handling requirements. The fingertips have touchscreen capabilities for your convenience. Plus the gray color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for food processing applications this pair of glove liners is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- STI MARINE Marine Firestop Putty, 15.5 oz. Size, Red (MPU28)
- SEGOMO TOOLS 27 Piece 3MM 1/8 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER18)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size One Size Fits Most (8950)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves with Flat Nitrile Palm Coating, Black, XS (N10520)
- MAPA Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, Size 7 (710127)
- CORDOVA Cordova Halo White HPPE / Synthetic Fiber Gloves with White Polyurethane Palm Coating - Large (3943710L)
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, M (KX07N)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- Armor Guys Gloves & Hand Protection