Shop All Coated Gloves
Armor Guys
Extraflex Dark Gray 18 Gauge A5 Gloves with Black HCT Nano-Foam Nitrile Palm Coating
Mfr # 3644550L
Zoro # G510828412
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 3644550L
- Zoro # G510828412
- Country of Origin Unknown
- Category Coated Gloves
Description
Protect your hands with this Armor Guys Extraflex dark gray pair of gloves with HCT nano-foam nitrile coating. This pair of gloves comes with an HCT nano-foam nitrile coating which provides excellent dry grip while offering dexterity and tactile sensitivity. With a continuous knit wrist design and an 18 gauge Extraflex liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4342E and ANSI level A5 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. The thumb crotch is reinforced for enhanced protection. Plus the dark gray color offers a stylish modern design and the hem color helps distinguish different sizes. Perfect for automotive manufacturing sheet metal handling construction metal stamping and glass handling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD20B/7S)
- TRI STAR Paint Glove, Low Lint, 238 Heather, S, PK12 (TSG-238-S)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3NGY1, PR (300BXL-10-V)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, 12PK (34-874)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- Armor Guys Gloves & Hand Protection