Shop All General Purpose Gloves
Armor Guys
Basetek Hammer Head 4 02-028-L Salt and Pepper A4 HDPE Gloves
Mfr # 3642028L
Zoro # G211583825
product price: $6.75
/pr
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 3642028L
- Zoro # G211583825
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with this Armor Guys Basetek Hammer Head 4 salt and pepper HDPE pair of gloves with gray polyurethane palm coating. This pair of gloves comes with a gray polyurethane palm coating which provides protection against abrasions while offering positive grip in dry and light oil environments. With a continuous knit wrist design and a 13 gauge salt and pepper HDPE Basetek liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4X41D and ANSI level A4 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus the salt and pepper color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing metal stamping steel handling construction and recycling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- BRADY Label, GHS Environmental, Vinyl, 39/Sheet (118863)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 XX-LARGE)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- HYGRADE SAFETY L PE Yellow Large Natural Latex Flock Lined Glove, 12PK (HL-100 L (PE))
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927-M)
- BIG TIME PRODUCTS Big Time Products 12612-26 Medium Reusable Premium Latex Free Gloves (12612-26)
- HONEYWELL NORTH Knit Glove, Mens, Cream, Nitrile/Knit, PR (51/7147)
- Armor Guys General Purpose Gloves