Shop All General Purpose Gloves
Armor Guys
Basetek Hammer Head 3 02-023-L Salt and Pepper A3 HDPE Gloves
Mfr # 3642023L
Zoro # G711584032
product price: $5.79
/pr
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 3642023L
- Zoro # G711584032
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with this Armor Guys Basetek Hammer Head 3 salt and pepper HDPE pair of gloves with HCT microfoam nitrile palm coating. This pair of gloves comes with an HCT microfoam nitrile coating which provides protection against chemicals and caustic substances while offering excellent grip in oily and greasy environments. With a continuous knit wrist design and a 13 gauge salt and pepper HDPE Basetek liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4442C and ANSI level A3 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus the salt and pepper color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing light manufacturing construction metal stamping and sheet metal handling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46911)
- REEBOK Size 9 Women's 6 in Work Boot Composite Safety Footwear, Black (RB765-M-09.0)
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Large, Class 2 (570BKC-2 L)
- MAGID KnitMaster 13681KW Medium Weight 10gauge Knit Gloves, 12PK (13-680-KWS)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7121)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T91)
- CASABELLA Waterblock Glove Med Blu (8546102)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- HANDGARDS Handgards Aloe Powder Free Large Synthetic Gloves, PK400 (304363043)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- Armor Guys General Purpose Gloves