Shop All General Purpose Gloves
Armor Guys
Basetek 02-025-L Blue A6 HDPE Gloves Rect
Mfr # 3642025L
Zoro # G211583870
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 3642025L
- Zoro # G211583870
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with this Armor Guys Basetek blue HDPE pair of gloves with HCT microfoam nitrile palm coating. This pair of gloves comes with an HCT microfoam nitrile coating which provides protection against chemicals and caustic substances while offering excellent grip in oily and greasy environments. With a continuous knit wrist design and a 13 gauge blue HDPE Basetek liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4X44E and ANSI level A6 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus the blue color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing metal stamping steel handling construction and recycling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 12, 1 PR (STAGHVPN12)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- PORTWEST Anti Impact Cut Resistant Glv, L (A722)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, X-Large, Pair (BHG-05-XL)
- ENDURA Gloves, White, XL Glove Size, PR (361DLX6XL)
- KINCO Kinco 1927 Lined Premium Grain Pigskin w. Safety Cuff (1927-M)
- IMPACTO Impacto® 50100 Anti-Impact Glove Liner With Padding, Medium (501-00 M)
- KINCO GLOVE WORK HNDLR BLK XL (2021-XL)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (967315S)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12 (96731S)
- Armor Guys Gloves & Hand Protection