Shop All General Purpose Gloves
Armor Guys
Basetek 02-024-L Green A4 HDPE Gloves Rect
Mfr # 3642024L
Zoro # G211583856
product price: $8.69
/pr
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 3642024L
- Zoro # G211583856
- Country of Origin China
- Category General Purpose Gloves
Description
Protect your hands with this Armor Guys Basetek green HDPE pair of gloves with HCT microfoam nitrile palm coating. This pair of gloves comes with an HCT microfoam nitrile coating which provides protection against chemicals and caustic substances while offering excellent grip in oily and greasy environments. With a continuous knit wrist design and a 13 gauge green HDPE Basetek liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4444D and ANSI level A4 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus the green color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing metal stamping steel handling construction and recycling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (2CEA1)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-CL)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- IRONWEAR Disposable N95 Respirator with Exhalation Valve (1514)
- WELLS LAMONT WORK GLVS WMN TEAL MD (3204M)
- BDG Poly-Cotton Glove, X-Large, PR (10-9-77-XL)
- GREASE MONKEY HONEYCOMB DIPPED GLOVE L (25547-26)
- WELLS LAMONT WOMEN WORK GLOVE MD DS (4113M)
- MECHANIX WEAR Original glove X Large 11 Multicam (MECMG-78-011)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- WONDER GRIP USA Wonder Grip Thermo Plus Gloves (WG338L)
- Armor Guys General Purpose Gloves