Shop All Coated Gloves
Armor Guys
Basetek 02-015-L Blue A6 HDPE Gloves with Black Polyurethane Palm Coating - Large
Mfr # 3642015L
Zoro # G411576634
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Guys
- MFR # 3642015L
- Zoro # G411576634
- Country of Origin China
- Category Coated Gloves
Description
Protect your hands with this Armor Guys Basetek blue HDPE pair of gloves with polyurethane palm coating. This pair of gloves comes with a black polyurethane palm coating which provides protection against abrasions while offering positive grip in dry and light oil environments. With a continuous knit wrist design and a 13 gauge blue HDPE Basetek liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4X44E and ANSI level A6 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus the blue color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing metal stamping steel handling construction and recycling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Orng, 300ft, 1-3/16 In (TXO-200)
- TINGLEY Rubber Boot, Navy, Men's 6, Women's 8, PR (26226)
- EAGLE MFG Eagle Mfg 258-UI-50-FS 5Gal Type 1 Safety Can W-Funnel (258-UI-50-FS)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- KINCO Coated Gloves, Universal, PR (1791W-L)
- SHOWA VF, Coated Gloves, Blk/Gry, M, 3NGX8, PR (300BM-08-V)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW1509)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1696)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- PIP Coated Gloves, Nitrile, S, Black/Gray, PR (34-874V/S)
- Armor Guys Gloves & Hand Protection