Shop All Coated Gloves
Armor Guys
Basetek 02-014-L Green A4 HDPE Gloves with Black Polyurethane Palm Coating - Large
Mfr # 3642014L
Zoro # G111576620
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Guys
- MFR # 3642014L
- Zoro # G111576620
- Country of Origin China
- Category Coated Gloves
Description
Protect your hands with this Armor Guys Basetek green HDPE pair of gloves with polyurethane palm coating. This pair of gloves comes with a black polyurethane palm coating which provides protection against abrasions while offering positive grip in dry and light oil environments. With a continuous knit wrist design and a 13 gauge green HDPE Basetek liner this pair of gloves combines comfort with enhanced protection.These gloves boast EN 388 CE protection of 4444D and ANSI level A4 cut protection to help keep your employees safe from abrasions blade cuts tears and punctures. Plus the green color offers a stylish modern design and the brown hem color helps distinguish different sizes. Perfect for automotive manufacturing metal stamping steel handling construction and recycling applications this pair of gloves is sure to boost both safety and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817S)
- STABILICERS StripGrips, M, Yellow, PR (SGRIP-800-02)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD310AF)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- MECHANIX WEAR Coated Gloves, 2XL, PR (S1DE-91-011)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993M)
- SHOWA Nitrile Coated Gloves, Palm Coverage, White/Gray, Xl, PR (370WXL-09)
- WATSON GLOVES Stealth Lite Speed - Large PR (389-L)
- ANSELL Coated Gloves, Coated, 15 ga, S, PR1 (11-841)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (9669L)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK (34-500/S)
- Armor Guys Gloves & Hand Protection