Shop All Hex Nuts
Armor Coat
Hex Nut, 5/16"-24, Grade 8
Mfr # UST236014
Zoro # G7727846
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/16"-24
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Armor Coat
- MFR # UST236014
- Zoro # G7727846
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 8 |
System of Measurement | Inch |
Description
Hex Nut,Finished,5/16 In.-24,Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel (ZR1720-303H)
- BONDSERT Thread Repair Kit, Self Locking Thread Inserts, Carbon Steel (3332-5/8HWK)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- ZORO SELECT 1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0150)
- ARMOR COAT Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK (UST236021)
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- ARMOR COAT Hex Nut, 1"-1/8, Grade 8 (UST255737)
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- ARMOR COAT Hex Nut, 1/4"-20, Steel, Grade 8, Advanced Corrosion Resistance, 7/32 in Ht, 100 PK (UST236011)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01300.100.0001)
- Armor Coat Hex Nuts