Shop All Hex Nuts
Armor Coat
Hex Nut, 3/8"-24, Grade 8
Mfr # UST236016
Zoro # G7727715
Sold in multiples of 100 for $16.00
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-24
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Armor Coat
- MFR # UST236016
- Zoro # G7727715
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Details
Item | Hex Nut |
Material Grade/Class | Grade 8 |
System of Measurement | Inch |
Description
Hex Nut,Finished,3/8 In.-24,Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3140LB)
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 800 PK (1448KW5)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- ARMOR COAT Hex Nut, 1"-8, Grade 8 (UST237816)
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- ARMOR COAT Hex Nut, 7/16"-14, Steel, Grade 8, Advanced Corrosion Resistance, 3/8 in Ht, 50 PK (UST236017)
- ARMOR COAT Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK (UST236019)
- ARMOR COAT Hex Nut, 3/8"-16, Steel, Grade 8, Advanced Corrosion Resistance, 21/64 in Ht, 100 PK (UST236015)
- ARMOR COAT Hex Nut, 3/4"-10, Steel, Grade 8, Advanced Corrosion Resistance, 41/64 in Ht, 10 PK (UST236023)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade C, Black Oxide, 1-7/64 in Ht, 5 PK (U04025.112.0001)
- Armor Coat Hex Nuts